Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2304695

MPN #: TAR162

Accuform TAR162 5S Red Tag, PF-Cardstock, 100/Roll

Product Description
Specifications:
  • Safety Tags provide specifications, designs, applications, and uses of accident prevention
  • Tags By-The-Roll allows you to keep a large quantity of safety tags available
  • Features a 6-5/8" x 6-5/8" x 3-5/8" eye-catching, octagon-shaped disposable cardboard dispenser which includes a 1-1/2" perforated center hole for mounting with tags housed inside for portability
  • Simply pull out the 6-1/4" x 3" tag from the box to easily tear off
  • Made from pulp-free cardstock which is more durable than traditional cardstock, and will not crack, distort, or shrink
  • Matte surface is scuff-resistant and easy to write on with pen or marker
  • Comply in accordance with the 'sort' stage of 5S to quickly identify and tag to designated area for evaluation.


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height6-1/4 in
Thickness0.01 in

Product Details

TypeSafety Tags
Sign Legend5S Red Tag
MaterialPF-Cardstock
Package Quantity100
Description5S Tag
ColorMulti-colored
Manufacturers Part NumberTAR162
BrandAccuform