x

Take 15% off your entire order!

Offer applied at checkout

Lockey TB100 Turtleback Hydraulic Gate Closer

Lockey TB100 Turtleback Hydraulic Gate Closer

Item #: WBB2229078

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.71 up to 18% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockey TB100 Turtleback Hydraulic Gate Closer

Features:
  • Gently closes both large and small gates up to 125 lbs.
  • Designed to push a gate closed with adjustable hydraulic speed control
  • Fully adjustable closing speed
  • Installs on side, top, middle or bottom on both right and left-hand gates
  • Recommended for pool, garden and barrier gates, as well as lightweight (non fire-rated) doors
  • Works best on gates with in-line/flush hinges to the gate post with 1" or less gap between the gate post and gate

  • MANUFACTURERS PART NUMBER TB100
  • WARRANTY 1 year
  • CONSTRUCTION Steel
  • BRAND LockeyUSA
  • PACKAGE QUANTITY 1
  • EXIT TYPE Gate
  • MAXIMUM DOOR WIDTH INCHES 54
  • FOR USE WITH Gates Under 125 lbs.
  • ASSEMBLED DEPTH (IN.) 2-1/2
  • ASSEMBLED LENGTH (IN.) 7-1/2
  • ASSEMBLED WIDTH (IN.) 13
  • COLOR FINISH Black
  • WEIGHT LBS 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockey TB100 Turtleback Hydraulic Gate Closer

Lockey TB100 Turtleback Hydraulic Gate Closer

Item #: WBB2229078

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant