SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ken Forging TB107-4-HDG - Turnbuckle Body - Galvanized - 5/8 - 11 Dia. x 6-3/16" L

Ken Forging TB107-4-HDG - Turnbuckle Body - Galvanized - 5/8 - 11 Dia. x 6-3/16" L

Item #: WBB1978695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TB105-HDG - Turnbuckle Body - Galvanized - 1/2 - 13 Dia. x 7-7/16" L - Made In USA

Ken Forging TB105-HDG - Turnbuckle Body - Galvanized - 1/2 - 13 Dia. x 7-7/16" L - Made In USA

Ken Forging TB105 - Turnbuckle Body - Carbon - 1/2 - 13 Dia. x 7-7/16" L - Made In USA

Ken Forging TB105 - Turnbuckle Body - Carbon - 1/2 - 13 Dia. x 7-7/16" L - Made In USA

Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA

Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA

Ken Forging TB107-4 - Turnbuckle Body - Carbon - 5/8 - 11 Dia. x 6-3/16" L - Made In USA

Ken Forging TB107-4 - Turnbuckle Body - Carbon - 5/8 - 11 Dia. x 6-3/16" L - Made In USA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ken Forging TBS-14-LH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-LH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-RH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-RH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TB107-4-HDG - Turnbuckle Body - Galvanized - 5/8 - 11 Dia. x 6-3/16" L

Drop Forged Carbon Steel.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.

Weights & Dimensions

  • Body Length 6-3/16 in
  • Take Up 4 in
  • Diameter & Thread Size 5/8 - 11

Product Details

  • Type Galvanized
  • Nut End 1
  • Rated Capacity 3500 lbs
  • Brand Ken Forging
  • Manufacturers Part Number TB107-4-HDG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TB107-4-HDG - Turnbuckle Body - Galvanized - 5/8 - 11 Dia. x 6-3/16" L

Ken Forging TB107-4-HDG - Turnbuckle Body - Galvanized - 5/8 - 11 Dia. x 6-3/16" L

Item #: WBB1978695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant