
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Ken Forging TB110-HDG - Turnbuckle Body - Galvanized - 1 - 8 Dia. x 8-15/16" L
Drop Forged Carbon Steel.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.
Drop Forged Carbon Steel.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.
Weights & Dimensions
- Body Length 8-15/16 in
- Take Up 6 in
- Diameter & Thread Size 1 - 8
Product Details
- Type Galvanized
- Nut End 1-3/8
- Brand Ken Forging
- Rated Capacity 10000 lbs
- Country of Origin Made in USA
- Manufacturers Part Number TB110-HDG
Customer Review
Product Q & A
There are no questions for this product.

Ken Forging TB110-HDG - Turnbuckle Body - Galvanized - 1 - 8 Dia. x 8-15/16" L - Made In USA
$23.75
- Product Information
- Customer Review
- Product Q&A