x

Take 15% off your entire order!

Offer applied at checkout

Tea Concentrate Dispenser - 45 Gal./Hr., 37750.0000

Tea Concentrate Dispenser - 45 Gal./Hr., 37750.0000

Item #: WBB375821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $281.95

Save $14.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tea Concentrate Dispenser - 45 Gal./Hr., 37750.0000

  • Venturi valve creates siphon pulling product through to mixing valve.
  • Rear shut-off valve for cleaning dispenser.
  • Accommodates up to two, 1 gallon (3.8 L) jugs in top of container, or bag-in-box.
  • Side off-set handles for side-by-side placement.
  • Built-in pressure regulator provides consistent product to water ratio.
  • Mixes a range of 5:1 to 15:1 concentrate to water ratio.
  • Solid plastic lid.

  • BRAND Bunn
  • MANUFACTURERS PART NUMBER 37750.0000
  • HEIGHT INCHES 22.9
  • WIDTH INCHES 12.8
  • DEPTH INCHES 18.1
  • TYPE Dispenser
  • WEIGHT LBS 17.1
  • TEA BREWING CAPACITY 45 Gallons Per Hour
  • APPROVALS OR CERTIFICATIONS NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tea Concentrate Dispenser - 45 Gal./Hr., 37750.0000

Tea Concentrate Dispenser - 45 Gal./Hr., 37750.0000

Item #: WBB375821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant