- Venturi valve creates siphon pulling product through to mixing valve.
- Rear shut-off valve for cleaning dispenser.
- Accommodates up to two, 1 gallon (3.8 L) jugs in top of container, or bag-in-box.
- Side off-set handles for side-by-side placement.
- Built-in pressure regulator provides consistent product to water ratio.
- Mixes a range of 5:1 to 15:1 concentrate to water ratio.
- Solid plastic lid.
- Venturi valve creates siphon pulling product through to mixing valve.
- Rear shut-off valve for cleaning dispenser.
- Accommodates up to two, 1 gallon (3.8 L) jugs in top of container, or bag-in-box.
- Side off-set handles for side-by-side placement.
- Built-in pressure regulator provides consistent product to water ratio.
- Mixes a range of 5:1 to 15:1 concentrate to water ratio.
- Solid plastic lid.
Tea Concentrate Dispenser - 67 Gal./Hr., 37750.0002
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$929.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-4/5 in |
| Depth | 18-35/64 in |
| Height | 22-1/4 in |
| Weight | 19.6 lbs |
Product Details
| Tea Brewing Capacity | 67 Gallons Per Hour |
| Type | Dispenser |
| Capacity | 67GAL/HR |
| Manufacturers Part Number | 37750.0002 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |