TearAway® Vinyl Bulk Roll, Standard Smooth, .12" Thick, 12"W x 10'H, 15 Strips per Roll
Write a Review
|
Questions & Answers (0)
Product Description
Replace your worn or broken strips faster and easier with Aleco® TearAway® strips. Conveniently perforated and pre-punched for easy installation. TearAway® strips perforated edge allows you to neatly remove individual strips for quick and easy installation. Each 0.12" thick strip is pre-punched on 2" centers to fit most studded mounting hardware - no tools necessary.
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 120 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Includes | 10ft Strips |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 178598 |
| Brand | Aleco |