Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB3144007

MPN #: 314964859E144S

Interlake Mecalux Teardrop Bolted Pallet Rack, Starter, 144"W x 48"D x 96"H

Product Description
The Interlake Mecalux assembled selective bolted pallet starter units provide versatility for warehouses that have wide variety of product types. An easy to order and pre-configured starter units include two upright frame and two beam shelf levels.

Features:
  • Uprights and beams are manufactured from high-strength steel and other quality raw materials. Tear drop perforations on the face of the upright column allow shelf adjustment at 2" increments. Standard, pre-punched footplates offer easy anchoring
  • Interlake Mecalux assembled bolted pallet rack add-on unit partakes in a cataphoresis paint process based on electro-chemical technology
  • This process provides many advantages: Anti-corrosion protection, Even layer thickness everywhere on items, Great protection against every day wear and tear of warehouse environment
  • Orange pallet rack beams offer a piston lock frame-to-beam connection seats and locks automatically, and protects against accidental beam displacement
  • The piston lock system is damage and tamper proof, preventing disengagement during use
  • The 1 - 5/8" step within the orange pallet rack beams accommodates wire decking and other accessories to be added
  • Easy and simple assembly
  • Interlake Mecalux bolted pallet rack tear drop starter units are Rack Manufacturers Institute, Inc (RMI) certified


PRICE
$949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
949.00
Buy 10+ units
899.00Save $50.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth48 in
Height96 in
Weight Capacity24571 lbs
Weight298 lbs
Beam Height5-7/8 in
Column Size3 x 1-5/8 in

Product Details

Assembly RequiredNo
TypeStarter
Shelf Capacity6250 lbs
ColorOrange
Number of Levels2
MaterialSteel
Construction TypeBolted Frame
DescriptionTeardrop Bolted Pallet Rack Starter
Manufacturers Part Number314964859E144S
BrandInterlake Mecalux

Warranty

Warranty1 yr