Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB3170226

MPN #: 3141444265E144A

Interlake Mecalux Teardrop Pallet Rack, Add-On, 144"W x 42"D x 144"H, 7110 lbs Shelf Capacity

Product Description
The Interlake Mecalux assembled selective bolted pallet Add-On units provide versatility for warehouses that have wide variety of product types. An easy to order and pre-configured Add-On units include one upright frame and two beam shelf levels.

Features:
  • Uprights and beams are manufactured from high-strength steel and other quality raw materials. Tear drop perforations on the face of the upright column allow shelf adjustment at 2" increments. Standard, pre-punched footplates offer easy anchoring
  • Interlake Mecalux assembled bolted pallet rack Add-On unit partakes in a cataphoresis paint process based on electro-chemical technology
  • This process provides many advantages: Anti-corrosion protection, Even layer thickness everywhere on items, Great protection against every day wear and tear of warehouse environment
  • Orange pallet rack beams offer a piston lock frame-to-beam connection seats and locks automatically, and protects against accidental beam displacement
  • The piston lock system is damage and tamper proof, preventing disengagement during use
  • The 1 - 5/8" step within the orange pallet rack beams accommodates wire decking and other accessories to be added
  • Easy and simple assembly
  • Interlake Mecalux bolted pallet rack tear drop Add-On units are Rack Manufacturers Institute, Inc (RMI) certified


PRICE
$819.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
819.00
Buy 10+ units
779.00Save $40.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth42 in
Height144 in
Weight Capacity24571 lbs
Weight267 lbs
Beam Height6-1/2 in
Column Size3.00 x 2-11/16 in

Product Details

Assembly RequiredNo
TypeAdd-On
Shelf Capacity7110 lbs
ColorMulti-colored
Number of Levels2
MaterialSteel
Construction TypeBolted Frame
DescriptionTeardrop Pallet Rack, Add-On
Manufacturers Part Number3141444265E144A
BrandInterlake Mecalux

Warranty

Warranty1 yr