x

Take 15% off your entire order!

Offer applied at checkout

Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Item #: WBB380858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $293.95

Save $14.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Technician Cart - Includes (1) drawer and (2) equipment shelves, all welded construction for enhanced durability, Handle and top shelf mat included, Lockable, 29-1/4"W x 18-1/4"D x 34"H

Weight Capacity with casters: 500 lbs. evenly distributed.

  • WIDTH INCHES 29-1/4
  • DEPTH INCHES 18-1/4
  • HEIGHT INCHES 34
  • DOOR QUANTITY --
  • DRAWER QUANTITY 1
  • SHELF QUANTITY 1
  • WEIGHT LBS 45
  • MANUFACTURERS PART NUMBER 800019-PG
  • COUNTRY OF ORIGIN USA
  • COLOR FINISH Pewter Gray
  • CONSTRUCTION Steel
  • BRAND Shure
  • Capacity Lbs. (Evenly Distributed) 500
  • ASSEMBLY Assembled
  • LEG STYLE Open C-Channel Leg
  • PRODUCT GROUP Mobile Service Cart
  • DESCRIPTION Mini Technician Cart
  • STYLE Drawer, Shelf
  • LEG TYPE Fixed
  • TYPE Mobile Technician Cart
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Stanley 57-522 Rubber Mallet, 18 oz.

Stanley 57-522 Rubber Mallet, 18 oz.

Item #: B321923

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

Item #: B1145506

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Item #: WBB380858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant