Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded with moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall hinged locking lid (padlock not included) closes securely keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 2-way fork access. 5 year limited warranty.
Global Industrial
Model # :WBB2050614
Global Industrial Lockable Outdoor Storage Container, 72"Lx36"Wx36"H, 36 Cu. Ft., Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 36 in |
| Size (L x W x H) | 72 x 36 x 36 in |
| Inside Height | 26-1/2 Front, 33 Back in |
| Weight Capacity | 3500 lbs |
Product Details
| Assembly Required | No |
| Type | Outdoor Storage Container |
| Color | Yellow |
| Fork Entry | 2-Way |
| Style | Lockable Attached Lid |
| Lid | Yes |
| Capacity | 36 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | B2050614 |
| Stack and/or Nest | Stack & Nest |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |