Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 10' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 10' Black

Item #: WBB237918

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$175.44 up to 9% OFF

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 5' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 5' Black

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Black

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Black

Rhino Mats K-Series Comfort Tract Anti Fatigue Drain Mat 1/2" Thick 3' x 10' Black

Rhino Mats K-Series Comfort Tract Anti Fatigue Drain Mat 1/2" Thick 3' x 10' Black

Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red

Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg)

Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg)

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

This Grease Resistant Rubber Drainage Mat with built in beveled edges has a lightweight design for easy handling and cleaning. Molded-in beveled edges to reduce trip hazards. Drainage system removes liquid and debris from worker platform. Black finish. 1/2" thickness. 120"L x 36"W overall. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 3 ft
  • Length 10 ft
  • Thickness 1/2 in
  • Weight 54 lbs

Product Details

  • Pattern Raised Drainage w/Holes
  • Description General Purpose Mat
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sanitop™
  • Manufacturers Part Number 562S0310BL
  • Color Family Black
  • Backing Material Nitrile Rubber
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 17, 2012

    Better than expected
    Your review:
    These mats perform extremely well with moderate to heavy foot traffic in warehouses, and can withstand being rolled over by manual material handling equipment. The mats are very stable and stay where they are placed. The mats greatly reduce muscle and joint strain for those workers who stand or walk frequently in a regular path.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 10' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 10' Black

Item #: WBB237918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant