Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 15' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 15' Black

Item #: WBB237987

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$554.34 up to 59% OFF

Price: $227.95

Save $11.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Grease Resistant Rubber Drainage Mat with built in beveled edges has a lightweight design for easy handling and cleaning. Molded-in beveled edges to reduce trip hazards. Drainage system removes liquid and debris from worker platform. Black finish. 1/2" thickness. 180"L x 36"W overall. 1 Year Limited Warranty.

Product Details

  • Pattern Drain Holes
  • Description General Purpose Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sanitop™
  • Material Rubber
  • Manufacturers Part Number 562S0315BL
  • Color Family Black
  • Backing Material Rubber

Weights & Dimensions

  • Width 3 ft
  • Length 15 ft
  • Thickness 1/2 in
  • Weight 60 lbs
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 17, 2012

    Better than expected
    Your review:
    These mats will hold up to moderate to heavy warehouse foot traffic, and greatly reduce muscle and joint strain for workers who spend much of their time standing or walking on concrete surfaces.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 15' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 15' Black

Item #: WBB237987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant