Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 5' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 5' Black

Item #: WBB237917

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.34 up to 14% OFF

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 48x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge -Gray

Global Industrial™ 48x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge -Gray

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 10' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 10' Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Apache Mills TruTread™ Anti Fatigue Drainage Mat 7/8" Thick 3' x 5' Black

Apache Mills TruTread™ Anti Fatigue Drainage Mat 7/8" Thick 3' x 5' Black

Apache Mills Performa 100N™ Modular Drainage Mat 5/8" Thick 3' x 3' Black

Apache Mills Performa 100N™ Modular Drainage Mat 5/8" Thick 3' x 3' Black

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Black

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

Justrite® 8805 Brass Alloy Drum Bung Plug Wrench

Justrite® 8805 Brass Alloy Drum Bung Plug Wrench

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x 5' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x 5' Black/Yellow Chevron Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

New Age 97205 All Welded Aluminum 3 Lug Cart, 26"L x 18-3/4"W x 41"H, No Lugs

New Age 97205 All Welded Aluminum 3 Lug Cart, 26"L x 18-3/4"W x 41"H, No Lugs

This Grease Resistant Rubber Drainage Mat with built in beveled edges has a lightweight design for easy handling and cleaning. Molded-in beveled edges to reduce trip hazards. Drainage system removes liquid and debris from worker platform. Black finish. 1/2" thickness. 60"L x 36"W overall. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 1/2 in
  • Weight 20 lbs

Product Details

  • Pattern Drain Holes
  • Description General Purpose Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sanitop™
  • Material Rubber
  • Manufacturers Part Number 562S0035BL
  • Color Family Black
  • Backing Material Rubber
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 29, 2015

    Great Product
    Your review:
    This product was exactly what we ordered. We placed it under elementary water fountains. There were children getting water in the floor since they are just learning how to drink from a water fountain. We had a couple of falls and decided the mat would help it certainly has.
  • Reviewer: Anonymous

    Date: September 21, 2015

    kitchen mat
    Your review:
    mat works awesome. just what the kitchen needed.
  • Reviewer: Anonymous

    Date: April 14, 2014

    Excellent Mat
    Your review:
    I am very pleased with the quality of these mats.
  • Reviewer: Anonymous

    Date: September 11, 2013

    Kitchen mats
    Your review:
    Well constructed, appealing to the eye and shipped quickly. What's not to like at these fair prices.
  • Reviewer: Anonymous

    Date: July 24, 2013

    Great Mats
    Your review:
    High quality, sturdy mats.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 5' Black

NoTrax® Sanitop™ Drainage Mat 1/2" Thick 3' x 5' Black

Item #: WBB237917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant