Ashland Telescoping Conveyor, 1-3/8" Roller Dia., 1-1/2" Roller Centers, 60'L x 24"W
Write a Review
|
Questions & Answers (0)
Product Description
The Model Telescoping Conveyor is constructed of 7 ga. steel frames for each telescoping section and all formed parts are made of 10 ga. steel. Each conveyor bed frame is made of 2-1/2" 12 ga. galvanized steel. Each unit has a foot activated floor stop on both the entrance and exit ends. All telescopes with 5 sections or less have 5" diameter casters and the 6 section has 8" casters.
PRICE
$23,499.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 24 in |
| Weight Capacity | 140 lbs/ft |
| Weight | 2405 lbs |
| Roller Diameter | 1-3/8 in |
| Axle Center | 1-1/2 in |
| Gauge | 18 ga |
Product Details
| Type | Telescoping Conveyor |
| Material | Galvanized Steel |
| Manufacturers Part Number | 42614 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |