Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Bergen Industries Temp Light Stringer, 14/3 SJTW 50', 12W, 1100lm LED Lamps Included, Plastic Cages

Model #: WBB3092006

MPN #: GL50143STK

BESTSELLER

Bergen Industries Temp Light Stringer, 14/3 SJTW 50', 12W, 1100lm LED Lamps Included, Plastic Cages

|
Questions & Answers (0)
PRICE
$63.95
was $95.89
Save $31.94 (33%)
Usually ships in 3 to 6 days
Bergen's construction grade temporary light stringers are manufactured with 14/2, 14/3 or 12/3 SJTW cable and 15 Amp molded plug and connector ends. Available in 50 ft. or 100 ft. lengths each stringer comes with plastic or metal cages. The heavy-duty construction is rated for outdoor use and is cETLus listed and OSHA and NEC compliant. Ideal applications include construction site, barn, attic, warehouse, storage unit, etc.

50 ft. 14/3 SJTW stringer; 5 yellow plastic snap-lock lamp guards "bird cages"; 5 LED 12-Watt bulbs included; Listed for hard usage/outdoor usage

1
1
Easy online or call-in returns.