String Lights
Cord Length
Brand
Length
Height
Color
Price
Related Products
The GeneracMobileMLT4060 light tower is built and designed for the most extreme environments. This mobile unit is offered in a variety of configurations with options to meet every need. The wide-body design provides stability over rugged terrain. The fully rotational vertical mast and the long-lasting LED fixtures provide versatile, powerful illumination.
High Intensity LED Work Light, 50 Watts, 120V, pulls less than 1 amp, 11,000 lumens listed for wet locations, Dual Head Fixture on 10' Cart.
Features: Durability - The Sunlite® 2' x 4' Flat Panel Fixture is an excellent addition to any atmosphere. It features a slim, robust aluminum alloy frame and a shatter-resistant frosted lens. LED panel lights are the ideal method in replacing traditional fluorescent lamps. Also, their service life is five times that of the standard fluorescent panels Dimmable - Fixture can be dimmed when installed with an LED-compatible dimmer. Output is a bright 6000 lumens (100w equivalent), while only using 60 watts of electricity. Operates within 100-277V AC, 10%-100% dimming range, low ...
MLT6 series light towers from Generac Mobile provide versatile, low maintenance, reliable lighting in a compact footprint with simplified features and controls. All MLT6 LED light towers feature robust and powerful LED fixtures, designed to last the life of the tower.