x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, No Belt

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, No Belt

Item #: WBB988657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.00 up to 39% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

For durable, all-weather crowd control, choose the Tempest plastic post. The plastic post is constructed of weatherproof High Density Plastic (HDPE), the ideal choice for outdoor safety barricades, crowd control and public guidance. Choose between a high density refillable plastic base or a 100% recycled rubber base. The recycled rubber base is stronger, denser and outlasts new or vulcanized rubber products. The plastic post's unique design and highly visible colors make it a smart choice for enhanced visibility in inclement weather.

  • WIDTH INCHES 15
  • HEIGHT INCHES 38-1/4
  • BASE STYLE Round With Carry Handle
  • BRAND Lavi Industries
  • DESCRIPTION Tempest Outdoor Stanchion
  • BELT COLOR --
  • BELT LENGTH FEET --
  • POST COLOR Yellow
  • POST CONSTRUCTION HDPE Plastic
  • TYPE Retractable Belt Barrier
  • POST HEIGHT INCHES 38-1/4
  • BELT WIDTH INCHES --
  • BELT MESSAGE --
  • WEIGHT LBS 7
  • NUMBER OF BELTS --
  • MANUFACTURERS PART NUMBER 80-5002R/YL
  • APPLICATION Outdoor
  • SERIES Tempest
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Orange Post, No Belt

Item #: B988478

Not Yet Rated

Usually ships in 3 to 6 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, No Belt

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, No Belt

Item #: WBB988657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant