x

Take 15% off your entire order!

Offer applied at checkout

Kemp Ten Pound Diving Brick, 10-299

Kemp Ten Pound Diving Brick, 10-299

Item #: WBB2193482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Ten Pound Diving Brick, 10-299

This is an inexpensive rescue training tool for guards and emergency rescuers. The rubber diving brick will not harm pool bottom or sides due to its rubber composition. This brick is practically indestructible. These bricks should only be dropped carefully in the pool and should never be thrown.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 10-299
  • DESCRIPTION Diving Brick
  • SHELF/SERVICE LIFE 10 Years
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 10.25
  • CAPACITY 1 Person
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Ten Pound Diving Brick, 10-299

Kemp Ten Pound Diving Brick, 10-299

Item #: WBB2193482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant