Superiorglove Tenactiv CX Glove, Blended HPPE/Steel, Micropore Nitrile Palm, A7, Size 9 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Tenactiv Cx Glv - 13Ga Blended Hppe/Steel, Micropore Nitrile Pm, Reinforced Thumb, Tpr Back, ANSI A7
CLEARANCE PRICE
$147.00 Sold in packages of 12 / $12.25 ea
was $204.00Save $57.00 (28%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 |
| Grip | Sandy Nitrile |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | Impact Resistant Glove |
| Color | Multi-Colored |
| Application | Drill Operation, Pipeline Construction, Equipment Maintenance & Assembly |
| Series | TenActiv |
| Coating Coverage | Palm |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | TenActiv, Nitrile |
| Gender | Unisex |
| Package Quantity | 12 |
| Manufacturers Part Number | STACXPNRVB-9 |
| Coating Material | Nitrile |
| Cut Level | A7 |
| Brand | Superiorglove |
Compliance & Certifications
| Certifications | ANSI Cut A7, Abrasion 5, Puncture 4 |