Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2241746

MPN #: CESL-3624-MGY

Tennsco® Capstone Additional Shelf, Heavy Duty Boltless, 36"W x 24"D

Product Description
Storage is a vital component to businesses of all sizes and industries. Tennsco's new Capstone Shelving features double-wall post construction with concealing keyhole slots for a clean, minimal appearance.

Features:
  • Assembles easily in minutes with no hardware required.
  • Steel uprights, shelf supports and shoulder rivets combine to offer up to 650lb shelf capacity.
  • Shelves are adjustable in 1-1/2" increments.
  • Polyethlene feet provide protection to floors.
  • Capstone Shelving is a great alternative to clip and sway brace style shelving.
  • All Tennsco products are proudly made in the USA.
PRICE
$73.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height2 in
Weight14 lbs

Product Details

Assembly RequiredNo
TypeSteel Shelf
Shelf TypeSolid Steel
Shelf Capacity600 lbs
ColorGray
StyleCapstone
Number of Shelves1
MaterialSteel Deck
Manufacturers Part NumberCESL-3624-MGY
BrandTennsco

Warranty

Warranty1 Year Limited