Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2241722

MPN #: CA188836-MGY

Tennsco® Capstone 6 Shelf, Standard Duty Boltless Shelving, Add On, 36"W x 18"D x 88"H

Product Description
Storage is a vital component to businesses of all sizes and industries. Tennsco®'s new Capstone Shelving features double-wall post construction with concealing keyhole slots for a clean, minimal appearance.

Features:
  • Assembles easily in minutes with no hardware required.
  • Steel uprights, shelf supports and shoulder rivets combine to offer up to 650lb shelf capacity
  • Shelves are adjustable in 1-1/2" increments
  • Polyethylene feet provide protection to floors
  • Capstone Shelving is a great alternative to clip and sway brace style shelving
  • All Tennsco® products are proudly made in the USA


PRICE
$329.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height88 in
Weight95 lbs

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeSteel Solid Deck
Shelf Capacity650 lbs
ColorGray
SeriesCapstone
Mobile or StationaryStationary
Includes6 Adjustable Shelves
Number of Shelves6
MaterialSteel
Package Quantity1
Manufacturers Part NumberCA188836-MGY
Unit TypeStandard Duty
Shelf MaterialSteel
BrandTennsco
Shelf Color FamilyGray

Warranty

Warranty1