Peavey Tenzaloy™ Pickeroon T-000-066-0668 Hardwood Handle 66"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. It is used around chipping equipment because it causes little damage if it accidentally gets into the equipment. Long axe type handles by Peavey provide an added margin of safety for the operation of this tool.
Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. It is used around chipping equipment because it causes little damage if it accidentally gets into the equipment. Long axe type handles by Peavey provide an added margin of safety for the operation of this tool.
PRICE
$179.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Weight | 4 lbs |
| Handle Length | 58 in |
| Hook Length | 8 in |
Product Details
| Assembly Required | No |
| Style | Tenzaloy Head |
| Handle Material | Hardwood |
| Material | Aluminum/Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | T-000-066-0668 |
| Brand | Peavey |