Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1148423

MPN #: 126412-025

Quick Cable 126412-025 Terminal Safety Boots, 25 Pcs

Product Description
Features:
  • Compatible with Anderson Power Products® SBX® Connector
  • PVC Solderless Hook
  • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
  • Quality terminals for years of dependable service
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • Serrated barrels for greater wire retention/pullout strength
  • Ridged PVC sleeves for improved abrasion resistance
  • UL/CSA listed where applicable
  • Assortments are available


Anderson Power Products and SBX are registered trademarks of Anderson Power Products, Inc.
PRICE
$179.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number126412-025
Amperage175 A
Package Quantity25 PCS/Bag
DescriptionTerminal Safety Boots
BrandQuick Cable