x

Take 15% off your entire order!

Offer applied at checkout

+

THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter

THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter

Item #: WBB1966954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.99 up to 17% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter

If you are looking for a reliable unit look no further, with Thor you get what you pay for. The Thor units are built to professional grade standards that will meet and exceed your expectations. The next time your inverter leaves you stranded, think Thor!

Design Features:
  • High surge capability
  • USB Port
  • AC & USB receptacles for connecting multiple loads
  • Compact, lightweight, & portable
  • On/Off switch to conserve power
  • Smooth-start technology gradually & safely ramps up output voltage
  • Manual reset if inverter shuts down
  • Noise-free technology filters
  • Modified sine wave eliminates horizontal lines and static that can appear on TV sets
  • Thermo Controlled Turbo cooling fan
  • Power Indicator lights
  • Mounting feet for easy installation
  • TH225 & TH400S include 2 cords, one with the cigarette lighter plug, one with battery clamps.
Specifications
  • Continuous output power: 400 Watts
  • Surge power capability (peak power): 900 Watts
  • DC input / operating voltage: 11 to 15 Volts
  • Output voltage: 120 Volts ac / Output frequency: 60 Hz / Output wave form: modified sine wave
  • Battery low voltage shutdown: 9.5 +/- 0.5 Volts High input voltage protection: 15.7V
  • No load current: < 0.40 Amps
  • Full load efficiency: 90%
  • AC Output Socket Type: Double Type 2 - 2 prong
  • Fuse protected
Electronic Circuit Protection:
  • Overload Protection - Inverter will automatically shut down if load exceeds inverter rating.
  • Smart Surge Control - Inverter will attempt to start loads above the continuous rating for up to 10 seconds.
  • Voltage Protection - Whenever the input exceeds 15 volts DC or is less than 10 volts, the inverter will automatically shutdown.
  • Short Circuit Protection - Automatically shuts down until short circuit is removed.
  • Thermal Cutoff - Automatically shuts down if internal temperature exceeds safe design parameters.
Applications:
  • RVs and Campers
  • Long Haul Trucks
  • Boats
  • Mobile Office
  • Service Vehicles
  • Emergency Back-up Power
  • Utility Trucks

  • OUTPUT VOLTAGE 120 VAC
  • NO LOAD CURRENT <0.6A
  • OUTLET SOCKET TYPE N. American Standard, (2) NEMA5-15R
  • INTERNAL FUSE PROTECTION Yes
  • LENGTH INCHES 6
  • WIDTH INCHES 6
  • HEIGHT INCHES 1.83
  • WEIGHT LBS 1.8
  • BRAND Thor
  • MANUFACTURERS PART NUMBER THMS500-PPI
  • CONTINUOUS OUTPUT POWER (WATTS) 400
  • SURGE WATTS 900
  • DC INPUT / OPERATING VOLTAGE 12 VDC
  • DC AMPS 3.6
  • WARRANTY 2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter

THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter

Item #: WBB1966954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    THOR THMS500-PPI, 400 watt continuous/900 watt max power, 12 volt modified sine wave power inverter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant