Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frye Supply

Model # :WBB3140364

MPN #: FR40303-M-06.0

Frye Supply The Safety-Crafted Waterproof Wellington Work Boots, Steel Toe, Size 10.5M, 10"H, Brown

Product Description
Frye, the Original Craftsmen of American Footwear, supplies its iconic heritage style and quality craftsmanship to the safety footwear market with the Men's Safety-Crafted Waterproof Wellington Work Boot, supplying and celebrating heritage, quality, and craftsmanship in work with its genuine leathers, steel toes, slip resistance traction, defined heels, waterproofing, and electrical hazard protection.

PRICE
$194.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height10 in
Size10.5

Product Details

Chemical Resistant SoleYes
TypeWork Boots
Upper MaterialGenuine Crazy Horse Leather
ColorBrown
SeriesThe Safety-Crafted Wellington Boot
Toe TypeSteel Toe
Style10" Waterproof Wellington Work Boot
InsulatedNo
Closure TypePull-On
MaterialLeather / Polyurethane
GenderMen's
Manufacturers Part NumberFR40303-M-06.0
Slip ResistantYes
InsoleThe Comfort-Crafted Insole by Frye Supply
Lining MaterialMoisture Wicking Liner for Comfort and Odor Absorption
WaterproofYes
BrandFrye Supply