Frye Supply The Safety-Crafted Waterproof Wellington Work Boots, Steel Toe, Size 10W, 10"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Frye, the Original Craftsmen of American Footwear, supplies its iconic heritage style and quality craftsmanship to the safety footwear market with the Men's Safety-Crafted Waterproof Wellington Work Boot, supplying and celebrating heritage, quality, and craftsmanship in work with its genuine leathers, steel toes, slip resistance traction, defined heels, waterproofing, and electrical hazard protection.
PRICE
$194.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 10 in |
| Size | 10 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Work Boots |
| Upper Material | Genuine Crazy Horse Leather |
| Color | Brown |
| Series | The Safety-Crafted Wellington Boot |
| Toe Type | Steel Toe |
| Style | 10" Waterproof Wellington Work Boot |
| Insulated | No |
| Closure Type | Pull-On |
| Material | Leather / Polyurethane |
| Gender | Men's |
| Manufacturers Part Number | FR40303-M-12.5 |
| Slip Resistant | Yes |
| Insole | The Comfort-Crafted Insole by Frye Supply |
| Lining Material | Moisture Wicking Liner for Comfort and Odor Absorption |
| Waterproof | Yes |
| Brand | Frye Supply |