The Original Craftsmen of American Footwear supply its iconic heritage styles and quality craftsmanship to the safety footwear market, supplying and celebrating heritage, quality, and craftsmanship in work. Outsole Design is EVA Midsole with a Slip-Resistant Defined Heel Rubber Outsole and Iconic Goodyear Welt Construction on Heel and Toe Area.
Frye Supply The Safety-Crafted Waterproof Western Work Boots, Steel Toe, Size 10.5W, 10"H, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 10 in |
| Size | 10.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Work Boots |
| Upper Material | Genuine Crazy Horse Leather |
| Color | Tan |
| Series | The Safety-Crafted Western Boot |
| Toe Type | Steel Toe |
| Style | 10" Waterproof Western Work Boot |
| Insulated | No |
| Closure Type | Pull-On |
| Material | Leather / Foam / Rubber |
| Gender | Men's |
| Manufacturers Part Number | FR40103-W-09.0 |
| Slip Resistant | Yes |
| Insole | The Comfort-Crafted Insole by Frye Supply |
| Lining Material | Moisture Wicking Liner for Comfort and Odor Absorption |
| Waterproof | Yes |
| Brand | Frye Supply |