The Original Craftsmen of American Footwear supply its iconic heritage styles and quality craftsmanship to the safety footwear market, supplying and celebrating heritage, quality, and craftsmanship in work.
Frye Supply The Safety-Crafted Waterproof Work Boots, Steel Toe, Size 10.5W, 6"H, Dark Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 10.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Work Boots |
| Upper Material | Genuine Crazy Horse Leather |
| Color | Dark Brown |
| Series | The Safety-Crafted Work Boot |
| Toe Type | Steel Toe |
| Style | 6" Waterproof Work Boot |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather / Foam / Rubber |
| Gender | Men's |
| Manufacturers Part Number | FR40301-W-09.5 |
| Slip Resistant | Yes |
| Insole | The Comfort-Crafted Insole by Frye Supply |
| Lining Material | Moisture Wicking Liner for Comfort and Odor Absorption |
| Waterproof | Yes |
| Brand | Frye Supply |