Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frye Supply

Model # :WBB3140162

MPN #: FR40301-W-07.0

Frye Supply The Safety-Crafted Waterproof Work Boots, Steel Toe, Size 11.5M, 6"H, Dark Brown

Product Description
The Original Craftsmen of American Footwear supply its iconic heritage styles and quality craftsmanship to the safety footwear market, supplying and celebrating heritage, quality, and craftsmanship in work.

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size11.5

Product Details

Chemical Resistance SoleYes
TypeWork Boots
Upper MaterialGenuine Crazy Horse Leather
ColorDark Brown
SeriesThe Safety-Crafted Work Boot
Toe TypeSteel Toe
Style6" Waterproof Work Boot
InsulatedNo
Closure TypeLace-Up
MaterialLeather / Polyurethane
GenderMen's
Manufacturers Part NumberFR40301-W-07.0
Slip ResistantYes
InsoleThe Comfort-Crafted Insole by Frye Supply
Lining MaterialMoisture Wicking Liner for Comfort and Odor Absorption
WaterproofYes
BrandFrye Supply