- Meets ANSI 107-2010 Class 3 Standards
- 10 Oz. Lime or orange polar fleece shell with grey 6 oz. Liner
- 2 Large hand warming slash pockets
- Black bottom on the front and cuffs to reduce staining
- Full front zipper closure
- Attached thermal-lined hood with draw cord
- Spandex-reinforced rib-knit cuffs and bottom band keep cold air out
- Sizes: S-5XL
Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polar Fleece |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Thermal Lined Zip-Up Hoodie |
| Manufacturers Part Number | LBHSW-C3-2X |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 CLASS 3 |