Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Item #: WBB1025773

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.00 up to 6% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

Free Shipping

Adam Equipment Anti-Vibration Table W/ 15-11/16" x 17-11/16" Work Surface for Precision Weighing

Adam Equipment Anti-Vibration Table W/ 15-11/16" x 17-11/16" Work Surface for Precision Weighing

Adam Equipment RS-232 to USB Adapter

Adam Equipment RS-232 to USB Adapter

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Adam Equipment RS-232 Cable

Adam Equipment RS-232 Cable

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AC Adapter 110-240V for Health O Meter Scales

AC Adapter 110-240V for Health O Meter Scales

Free Shipping

Adam Equipment USB Cable

Adam Equipment USB Cable

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Health O Meter Counterweights for 400KL, 402KL Scales

Health O Meter Counterweights for 400KL, 402KL Scales

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Akro-Mils TiltView™ 2 Bin 06702 - 23-5/8"W x 12-5/16"D x 14"H

Akro-Mils TiltView™ 2 Bin 06702 - 23-5/8"W x 12-5/16"D x 14"H

Global Industrial™ Infinity® Six Tier 18 Door Ventilated Locker, 12"Wx15"Dx12"H, Assembled

Global Industrial™ Infinity® Six Tier 18 Door Ventilated Locker, 12"Wx15"Dx12"H, Assembled

Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Replacement paper for thermal printer (pack of 10). Paper roll dims 1.65" diameter x 2.5" wide.



Weights & Dimensions

  • Width 2-1/2 in
  • Diameter 1-11/16 in

Product Details

  • Type Replacement Printer Paper
  • For Use With Adam Equipment 1120011156 Thermal Printer
  • Brand Adam Equipment
  • Package Quantity 10 rolls
  • Description Thermal Paper for ATP Printer
  • Material Paper
  • Manufacturers Part Number 3126011281
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Item #: WBB1025773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer
    Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant