Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1653889

MPN #: 0237RSLVLXL

RefrigiWear Thermal Touchscreen Gloves, Black, L/XL, 1 Pair

Product Description
RefrigiWear Thermal Touchscreen Gloves, Black, L/XL, 1 Pair

The Dual-Layer Thermal Touchscreen Glove allows use of touch screens while keeping your fingers cozy and warm Silver conductive thread on all five fingers allows you to use all your touch screen devices, including iPads, iPhones, Android phones, and tablets. Soft acrylic stretch knit is never itchy, and stretches to fit large or small hands.

Features
  • Dual Layer: Outershell and built-in liner for extra warmth
  • Acrylic knit with brushed microfiber liner
  • Special fingertips allows for use of touch screens
  • Wear with fingerless mitts for extra warmth plus touch screen functionality
  • Sold by the pair
PRICE
$13.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
SizeL/XL

Product Details

TypeTouchscreen Gloves
Reflective TapeNo
ColorBlack
ApplicationCold Weather Protection
Cuff StyleElastic Knitwrist
Cut ResistantNo
Palm MaterialKnit w/ Conductive Threads
Closure TypeSlip-On
Finger StyleFull Finger
MaterialAcrylic
Package Quantity1 Pair
Manufacturers Part Number0237RSLVLXL
Thumb StyleFull
Lining MaterialAcrylic
WaterproofNo
Coating MaterialUncoated
BrandRefrigiWear