ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that eliminates the need for high-temp mylar tape or other adhesive. ThermaShield products will endure temperatures up to 1,200°F without delaminating, turning brittle or suffering adhesive failure. They are ideal in any situation where protection from radiant heat is a primary concern.
Techflex Thermashield Aluminized Fiberglass Tube 1.25" Dia., 100', Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 1-1/4" |
| Hose Outside Diameter | Non-Expandable in |
Product Details
| Type | High Temperature |
| Color | Silver |
| Series | Thermashield Tube |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial ...
Latex free Sup-R-tubing™ is the ONLY brand exercise tubing you'll ever need because it performs like latex with the non-allergenic properties of latex-free. Tubing is available in 8 resistance levels. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Resistance exercise tubing has become a staple of many physical therapy and athletic training programs. It is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. ...
The FLEXO PET (PT) grade is used in electronics, automotive, marine and industrial wire harnessing applications where cost efficiency and durability are critical. The unique braided construction and wide expandability allows quick and easy installation over large connectors and long runs. PT can be found in applications ranging from small office/home office to high tech wire and cable harnesses. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. PT is braided from 10 mil polyethylene terephthalate (PET) monofilament ...
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Continuous tubing loop has two padded ankle/wrist cuffs. The exerciser is preassembled and has a circumference of 35". CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with cuff exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, ...
Thera-Band® tubing is made of natural rubber. Resistance levels, obtained by varying the thickness of the tubing, are color-coded in proprietary Thera-Band® colors increasing in difficulty through seven levels from Tan through Silver. The color-coding system provides positive reinforcement and feedback for gauging results. 100' Roll - Tan - Extra Thin.