Think Osha 10x14 Aluminum - Don't Take Chances
Write a Review
|
Questions & Answers (0)
Product Description
OSHA SIGNS
Think" Informational Signs Don't Take Chances" Aluminum
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Aluminum signs are corrosion-free and UV resistant, built to withstand harsh elements.
Think" Informational Signs Don't Take Chances" Aluminum
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Aluminum signs are corrosion-free and UV resistant, built to withstand harsh elements.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Culture Signs |
| Sign Legend | Don't Take Chances Others Are Depending On You |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Legend Heading | Think |
| Manufacturers Part Number | TS131AB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |