OSHA SIGNS
Think" Informational Signs Carelessness is Dangerous" Rigid Plastic
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Rigid Plastic signs are designed for long-term indoor or outdoor use.
Think Osha 10x14 Plastic - Carelessness Is Dangerous
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Culture Signs |
| Sign Legend | Carelessness Is Dangerous |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Think |
| Manufacturers Part Number | TS111RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |