Think Osha 10x14 Plastic - Don't Scatter Paper
Write a Review
|
Questions & Answers (0)
Product Description
OSHA SIGNS
Think" Informational Signs Don't Scatter Paper and Trash On The Floor" Rigid Plastic
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Rigid Plastic signs are designed for long-term indoor or outdoor use.
Think" Informational Signs Don't Scatter Paper and Trash On The Floor" Rigid Plastic
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Rigid Plastic signs are designed for long-term indoor or outdoor use.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Culture Signs |
| Sign Legend | Don'T Scatter Paper And Trash On Floors This Is Your Home 5 Days A Week |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Think |
| Manufacturers Part Number | TS118RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |