Think Osha 10x14 Vinyl - Be Alert Don't Get Hurt
Write a Review
|
Questions & Answers (0)
Product Description
OSHA SIGNS
Think" Informational Signs Be Alert Don't Get Hurt" Pressure Sensitive Vinyl
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Pressure Sensitive Vinyl signs adhere to both flat and curved surfaces.
Think" Informational Signs Be Alert Don't Get Hurt" Pressure Sensitive Vinyl
These signs are used to create a safer workplace by making employees remember safety! Large black text on a white background creates maximum visibility. The thick green bar with the word THINK" on it is used to catch the attention of employees and visitors alike. Pressure Sensitive Vinyl signs adhere to both flat and curved surfaces.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Culture Signs |
| Sign Legend | Be Alert Don'T Get Hurt |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Think |
| Manufacturers Part Number | TS113PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |