Gatorade® Thirst Quencher Energy Drink
Thirst quencher contains a proprietary formula of electrolytes, carbohydrates, and flavor to provide the optimal hydration solution to use before, during, and after training and competition. Electrolytes help regulate a number of body functions, and athletes who suffer from a substantial electrolyte deficit may experience muscle cramping, heat stress and fatigue. Gatorade® replenishes fluids and provides electrolytes and carbohydrates for fast rehydration and energy boosting. Gatorade® comes premixed in a convenient 24 oz. sports bottle.
Gatorade® Thirst Quencher Sports Drink, Fruit Punch, 24 oz., 24/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
Product Details
| Type | Sports Drink |
| Flavor | Fruit Punch |
| Package Type | Bottles |
| Package Quantity | 24 |
| Description | Ready To Drink Sports Drink |
| Manufacturers Part Number | QKR24121 |
| Yield | 24 oz. |
| Brand | Gatorade |