Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB2299931

MPN #: EZ-329-8IC

E-Z LOK™ Thread Repair Kit for Metal - Screw Locking - 1/2-13 x 3/4-10 - EZ-329-8IC

Product Description
E-Z LOK™ Thread Repair Kit for Metal - Screw Locking - 1/2-13 x 3/4-10 - EZ-329-8IC

Everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit.

Features:

  • Strong: solid steel design with superior pull out resistance
  • Self-Locking: preapplied adhesive activates upon installation
  • Ideal for use in soft metals, like aluminum, cast iron, and magnesium
  • Easy to install: simply drill, tap, and thread into place


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2-13 x 3/4-10
Unit of MeasurementInch (Imperial)

Product Details

TypeStandard Wall - Screwlocking
Country of OriginMade In USA
MaterialCarbon Steel
DescriptionThread Repair Kit for Metal; Solid Wall Inserts
Manufacturers Part NumberEZ-329-8IC
BrandE-Z Lok