Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221893

MPN #: EZ-313-332

E-Z Lok™ Thread Repair Kit For Metal, Thin Wall, Stainless Steel, 10-32 x 5/16-24

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
Standard kits include threaded inserts, drill, tap and drive-tool.

Features:
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Easy to use solution for repairing or reinforcing tapped holes in metal
  • Everything needed for installation in a convenient kit
  • Kit Contains: (10x) 313-332, (1x) 360-I, (1x) 571-5124, (1x) 500-1
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 - 32

Product Details

TypeThread Repair Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10x) 313-332, (1x) 360-I, (1x) 571-5124, (1x) 500-1
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-313-332
BrandE-Z Lok