Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221713

MPN #: EZ-313-M8

E-Z Lok™ Thread Repair Kit For Metal, Thin Wall, Stainless Steel, M8-1.25 x 7/16-20

Product Description
E-Z Lok™ Threaded Insert for Metal - Thin Wall - 303 Stainless Steel - M8-1.25 x 7/16-20 x 0.438" OAL

E-Z Lok™ (Solid Wall) Thin Wall inserts offer the advantages of E-Z Lok™ (Solid Wall) Standard Wall threaded inserts while using a hole size virtually the same as E-Z Coil™ inserts. Like all E-Z Lok™ (Solid Wall) threaded inserts, the Thin Wall design is installed using standard drills and taps. Installation is performed with a screwdriver, bolt/jam nut, or optional E-Z Lok™ drive tool.

E-Z Lok™ (Solid Wall) Thin Wall inserts are self-locking. Immediately upon installation, pre-applied LOCTITE™ on the external threads begins to set and the newly installed insert is fastener ready in minutes.

Features:
  • Strong: screw machined out of solid steel for greater strength; superior pull out resistance
  • Thin Wall: all the advantages of the standard E-Z Lok™ threaded inserts in a smaller overall diameter
  • Easy to install: solid threaded inserts install with standard tools; simply drill, tap and thread like any ordinary fastener
  • Self-Locking: pre-applied adhesive activates upon installation; inserts won't back out
  • Standard size and pitch external threads eliminate need for special taps or installation tools
  • Install using a screwdriver, bolt and jam nut, or optional E-Z Lok™ drive tool
  • Everything needed for installation in a convenient kit: (10x) 313-M8, (1x) A1060, (1x) 571-7120, (1x) 500-3
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.
  • Easy to use solution for repairing or reinforcing tapped holes in metal


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM8 - 1.25

Product Details

TypeStandard Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10x) 313-M8, (1x) A1060, (1x) 571-7120, (1x) 500-3
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-313-M8
BrandE-Z Lok