Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221948

MPN #: EZ-F107

E-Z Lok™ Threaded Insert Assortment Kit For Metal, Carbon Steel, 10-32 to 7/16-20

Product Description
E-Z Lok™ Threaded Insert Assortment Kit for Metal - Carbon Steel - 10-32 to 7/16-20

Our solid threaded insert assortment kits contain inserts in a range of sizes, making it easy to find the right size for nearly any application. Manufactured from carbon steel or 303 stainless steel. 17 kit options are available.

Assortment kits let you keep a range of sizes on hand.

Features:
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • All inserts install using standard drills and taps
  • All install using standard drills and taps
  • Kit Contains: (10x) 329-332, (8x) 329-720, (10x) 329-624, (10x) 329-524, (10x) 329-428
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVarious

Product Details

TypeStandard Kit
Number of Pieces48
Country of OriginMade In USA
Includes(10x) 329-332, (8x) 329-720, (10x) 329-624, (10x) 329-524, (10x) 329-428
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberEZ-F107
BrandE-Z Lok