E-Z Knife™ Threaded Insert Installation Kit for Hard Wood - Brass - 5/16-24 - EZ-400-524
Write a Review
|
Questions & Answers (0)
Product Description
E-Z Knife™ Threaded Insert Installation Kit for Hard Wood - Brass - 5/16-24 - EZ-400-524
Knife Thread insert kits provide an easy to use solution for adding machine threads to wood. Ideal for use in virtually any wood (not recommeded for plywood), these inserts use a proprietary external thread for superior holding power. Kit includes everything needed for installation.
Knife Thread insert kits provide an easy to use solution for adding machine threads to wood. Ideal for use in virtually any wood (not recommeded for plywood), these inserts use a proprietary external thread for superior holding power. Kit includes everything needed for installation.
PRICE
$38.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16-24 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Hard Wood |
| Country of Origin | Taiwan |
| Material | Brass |
| Description | Thread Repair Kit for Wood - Knife Thread Inserts |
| Manufacturers Part Number | EZ-400-524 |
| Brand | E-Z Lok |