3M™ Roloc™ Disc 361F 1" Diameter TR Aluminum Oxide 50 Grit - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Roloc™ Disc 361F features an aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Roloc™ Disc 361F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made For the correct system.
Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Prepping Metal Prior to Paint, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Prepping Metal Prior to Paint, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$440.00 Sold in packages of 500 / $0.88 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | YF Weight |
| Diameter | 1 in |
Product Details
| Max RPM | 30000 rpm |
| Coat Type | Closed |
| Color | Green |
| Series | 361F |
| Disc Type | Quick Change Disc |
| Bonding Type | Resin |
| For Use With | Blending, Deburring, Edge Beveling, Prepping Metal, Weld Removal, Finishing |
| Grit | 400 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Disc Sanders |
| Manufacturers Part Number | 7000045095 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Roloc |