Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613597

MPN #: 133140

Advance Controls 133140, Three Phase Compact Starter w/Start-Stop Reset 5.5-8.5 amps - 120 VAC

Product Description
ACI's Compact Motor Starters are a Ready to Use solution for many electric motor applications. Available with Start/Stop/Overload Reset or just Reset Button. Adjustable Overload, differential single phase protection on three phase units, wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage.

PRICE
$189.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 mm
Depth105 mm
Height183 mm
Weight2 lbs

Product Details

Horsepower Rating @ 3 Phase 575V5 HP
Horsepower Rating @ 3 Phase 460V5 HP
Horsepower2 HP
Horsepower Rating @ 3 Phase 200/208V2 HP
ColorGray
MaterialPlastic Enclosure
Phase3
Manufacturers Part Number133140
BrandAdvanced Controls
Coil Voltage120 V

Compliance & Certifications

Environmental RatingIP - 55
CertificationsComponents Are UL 508 Listed, cUL, CE