Global Industrial
Model # :WBB3153973
Global Industrial 3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter 60Wx24Dx60H, Steel Deck
Write a Review
|
Questions & Answers (0)
Product Description
High Capacity Boltless Rack with Steel Decking - Starter Unit
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1 ½" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1 ½" increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish.
This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1 ½" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1 ½" increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish.
This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 60 in |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Galvanized Steel Deck |
| Shelf Capacity | 1400 lbs |
| Color | Gray |
| Style | Double Rivet Z-Beam |
| Number of Shelves | 3 |
| Material | Steel |
| Deck Type | Galvanized Steel Deck |
| Unit Type | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |