This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Includes upright T-posts, horizontal beams and decking.
Each level consists of (2) pieces of 48" x 48" decks to save on shipping costs.
Global Industrial
Model # :WBB3153325
Global Industrial 3 Shelf Standard Duty Boltless Shelving Add On 96"Wx48"Dx60"H, Laminate Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 48 in |
| Height | 60 in |
| Weight | 316.7 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 620 lbs |
| Color | Gray |
| Style | Double Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 3 Adjustable Shelves, 3 Front-to-Back Deck Supports Per Shelf |
| Number of Shelves | 3 |
| Material | Steel |
| Deck Type | Laminate Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | B3153325 |
| Unit Type | Standard Duty |
| Shelf Material | Laminate |
| Brand | Global Industrial |
| Shelf Color Family | White |