This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Includes upright T-posts, horizontal beams and decking.
Each level consists of (2) pieces of 30" x 24" decks to save on shipping costs.
Global Industrial
Model # :WBB3154053
Global Industrial 3 Shelf Heavy Duty Boltless Shelving Add On 60Wx24Dx84H, Laminate Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Backordered, expected around 09/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 114.1 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Style | Double Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 2 T-Posts, 3 Adjustable Shelves, 1 Center Deck Support Per Shelf |
| Number of Shelves | 3 |
| Material | Steel |
| Deck Type | Laminate Deck |
| Description | Wide Span |
| Package Quantity | 1 |
| Unit Type | Heavy Duty |
| Shelf Material | Laminate |
| Brand | Global Industrial |
| Shelf Color Family | White |