Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3153362

Global Industrial 3 Shelf Standard Duty Boltless Shelving Add On 72"Wx15"Dx96"H, Wood Deck, USA

Product Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

Includes upright T-posts, horizontal beams and decking.

Each level consists of (2) pieces of 36" x 15" decks to save on shipping costs.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
269.95
Buy 3+ units
255.95Save $14.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth15 in
Height96 in
Weight113.2 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeWood Deck
Shelf Capacity1000 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes3 Adjustable Shelves
Number of Shelves3
MaterialSteel
Deck TypeWood Deck
Package Quantity1
Manufacturers Part NumberB3153362
Unit TypeStandard Duty
Shelf MaterialWood
BrandGlobal Industrial
Shelf Color FamilyTan